Zoro Homepage

Viscometer, With Touchscreen

  • Mfr # PCE-RVI 10

  • Zoro # G704853848


product price: $4,286.99
/ea
Free Shipping & Returns

Key Features

Width
10.8
Height
16.9
Includes
Viscometer, Temperature sensor, double open-end wrench, spindle set consisting of spindles L1, L2, L3, L4, hard transport case, power supply and user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RVI 10
Zoro #
G704853848
UPC #
4250348723208
Country of Origin
China

Dimensions

Width
10.8
Height
16.9

Details

Includes
Viscometer, Temperature sensor, double open-end wrench, spindle set consisting of spindles L1, L2, L3, L4, hard transport case, power supply and user manual

Description

Precise viscometer with 5" touchscreen / temperature sensor / laboratory stand / measuring range up to 2,000,000 cP / 4 different attachable spindles / for measuring the viscosity of liquids / RS232 interface. Accuracy: ± 1% of full scale (with Newtonian liquid) Rotation speeds: 0.3, 0.6, 1.5, 3, 6, 12, 30, 60 rpm. Immersion temperature sensor up to 100 °C or 212 °F. Spindle set consisting of L1, L2, L3, L4. Height adjustable approx. 25 cm. Built-in bubble level for leveling. Optional L0 spindle down to 1 cP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.