Zoro Homepage

Voltage Data Logger, 0 to 3000 mV Input

  • Mfr # PCE-VR 10

  • Zoro # G404853704


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Voltage Accuracy
± (0.5% + 0.2 mV)± (0.5% + 2 mV)
Includes
Voltage Data Logger, 3 x Terminals, SD memory card, Wall holder, Adhesive pad, User manual
Application
Suitable for most applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VR 10
Zoro #
G404853704
UPC #
4250348719355
Country of Origin
Taiwan, Province of China

Details

Voltage Accuracy
± (0.5% + 0.2 mV)± (0.5% + 2 mV)
Includes
Voltage Data Logger, 3 x Terminals, SD memory card, Wall holder, Adhesive pad, User manual
Application
Suitable for most applications

Description

Voltage data logger for 0 to 3000 mV / 3 input channels / adjustable storage rate / backlit LCD / SD-card memory / storage as XLS. Clamp connection strips. Large backlit display. Resolution 0.1 mV. Accuracy ± (0.5% + 0.2 mV).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.