Wall scanner, 12 cm depth for metal, wood and live wires with LCD and alarms

  • Mfr # PCE-STM 10

  • Zoro # G822432536


product price:  $86.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-STM 10
Zoro #
G822432536
UPC #
-
Country of Origin
China

Description

The Vibration Meter / Vibration Tester enables fast and precise measurement of acceleration, vibration displacement and vibration velocity in three directions (X, Y, Z) or for a single axis. It is used in accordance with ISO 2954 for the detection of unbalance, misalignment and mechanical faults in rotating machinery and is ideal for quality control, commissioning and predictive maintenance on site. With a frequency range of 10 Hz to 10 kHz, it detects a wide range of vibrations, making it versatile for industrial applications. The Vibration Meter / Vibration Tester weighs just 163 g / 0.4 lbs and is easy to read even in difficult conditions thanks to the backlit 2-inch LCD display. In addition, the Vibration Meter / Vibration Tester switches off automatically after 30 minutes of inactivity to save energy. The Vibration Meter / Vibration Tester has a 3-axis piezoelectric accelerometer with three mounting options: a magnetic sensor and two measuring tips (one conical and one spherical) that can be attached to the sensor. These accessories enable precise and versatile vibration measurements on various machines and surfaces. This makes the device a handy and powerful tool for industrial vibration measurements. It supports various units such as mm/s, inch/s, m/s sq., g, ft/s sq., mm and mil and has a measurement function that displays the maximum measured values.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.