Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Analysis Meter Chlorine Tester

  • Mfr # PCE-CHT 10

  • Zoro # G415084135


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x 1.5V AAA battery, 1 x Instruction manual
Calibration
Manual 2-point calibration
Operating Temp. Range (F)
32 - 140°F 20 - 90% RH not condensing
Features
Ideal for swimming pools, Manual 2-point calibration, Measured value stabilization, Exchangeable chlorine electrode, Automatic temperature compensation, Backlight
For Use With
To measure rapid chlorine with a measuring range of 0 - 10 mg/l.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CHT 10
Zoro #
G415084135
UPC #
-
Country of Origin
China

Dimensions

Length
1.6 in
Width
7.3 in

Details

Includes
1 x 1.5V AAA battery, 1 x Instruction manual
Calibration
Manual 2-point calibration
Operating Temp. Range (F)
32 - 140°F 20 - 90% RH not condensing
Features
Ideal for swimming pools, Manual 2-point calibration, Measured value stabilization, Exchangeable chlorine electrode, Automatic temperature compensation, Backlight
For Use With
To measure rapid chlorine with a measuring range of 0 - 10 mg/l.
Temp. Range
0 - 100°C / 32 - 212°F
Application
To measure rapid chlorine with a measuring range of 0 - 10 mg/l.
Resolution
0.01 mg/l

Description

The water analysis meter chlorine tester with a measuring range of 0 ... 10 mg/l has been developed for rapid chlorine measurement in water. The display of the chlorine analysis meter shows the chlorine content and the temperature. The measurement result appears on the display within a few seconds after the test and can also be frozen. In addition, the water analysis meter shows a symbol in the display when the measured value is stable.The measuring accuracy of the water analysis meter chlorine tester is increased by an automatic temperature compensation. The automatic switch-off function after 20 minutes extends the battery life of the water analysis meter.Because the water analysis meter chlorine tester is small and handy, it is ideally suited for mobile use. Thus, the water analysis meter can be easily used in the swimming pool. The water analysis meter is very simple and understandable to operate, as all buttons are marked with the respective parameter.HIGHLIGHTS- Ideal for swimming pools- Manual 2-point calibration- Measured value stabilization- Exchangeable chlorine electrode- Automatic temperature compensation- Backlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.