Zoro Homepage

Water Analysis Meter

  • Mfr # PCE-CP 04

  • Zoro # G915084130


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service
Calibration
Zero point calibration
Features
Up to 5 selectable parameters, Bluetooth connection with app, Exchangeable and lockable cuvette, 503 nm / 570 nm / 620 nm LED, Automatic shutdown when inactive, Many different menu languages, Light detector: photodiode, Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml)
pH Range
6.50 - 8.40 pH
For Use With
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CP 04
Zoro #
G915084130
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.7 in
Width
6.5 in

Details

Includes
1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service
Calibration
Zero point calibration
Features
Up to 5 selectable parameters, Bluetooth connection with app, Exchangeable and lockable cuvette, 503 nm / 570 nm / 620 nm LED, Automatic shutdown when inactive, Many different menu languages, Light detector: photodiode, Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml)
pH Range
6.50 - 8.40 pH
For Use With
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
Application
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.

Description

The multi-parameter pH meter is a mobile measuring device for liquid analysis. This enables the most varied of measurements to be carried out with the multi-parameter pH meter. With this multi-parameter pH meter, for example, it is possible to determine alkalinity, chlorine, cyanuric acid or the pH value. In order to carry out a measurement with the multi-parameter pH meter, a water sample of 10 ml must be placed in a cuvette. The built-in LED in the multi-parameter pH meter generates a test light in the wavelength ranges of 503 nm, 570 nm and 620 nm. A photodiode now recognizes the value to be measured based on the light transmission of the sample. Each measurement is automatically saved by the multi-parameter pH meter. The stored measured values can then be read out, for example, via a mobile device via the Bluetooth interface built into the multi-parameter pH meter. A free app is available to analyze the measured values from the multi-parameter pH meter. It is also possible to establish a Bluetooth connection between the multi-parameter pH meter and a computer. Free software is also available for this, with which the measurement data can be analyzed. As another special feature of the multi-parameter pH meter, the measurement data can be uploaded to a cloud using both variants and accessed from anywhere. This service for the multi-parameter pH meter is also free of charge.HIGHLIGHTS- Up to 5 selectable parameters- Bluetooth connection with app- Exchangeable and lockable cuvette- 503 nm / 570 nm / 620 nm LED- Automatic shutdown when inactive- Many different menu languages- Light detector: photodiode- Cuvette: 36 x 21 mm / 3.6 x 2.1 cm 10 ml

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.