Zoro Homepage

Water Hardness Meter

  • Mfr # PCE-CP 30

  • Zoro # G215084120


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service, 1 x Reagent starter kit (20x pH, 20x free chlorine, 10 x combined / total chlorine, 10x alkalinity, 10 x cyanuric acid)
Application
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
Width
6.5 in
Length
3.7 in
pH Range
6.50 - 8.40 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CP 30
Zoro #
G215084120
UPC #
-
Country of Origin
Germany

Dimensions

Width
6.5 in
Length
3.7 in

Details

Includes
1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service, 1 x Reagent starter kit (20x pH, 20x free chlorine, 10 x combined / total chlorine, 10x alkalinity, 10 x cyanuric acid)
Application
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
pH Range
6.50 - 8.40 pH
Features
Up to 13 selectable parameters, Bluetooth connection with app, Exchangeable and lockable cuvette, 503 nm / 570 nm / 620 nm LED, Automatic shutdown when inactive, Many different menu languages, Light detector: photodiode, Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml)
For Use With
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.

Description

The multi-parameter pH meter is a mobile measuring device for liquid analysis. This means that the most varied of measurements can be carried out with the multi-parameter pH meter. With this multi-parameter pH meter, for example, it is possible to determine alkalinity, chlorine, cyanuric acid or the pH value. In order to carry out a measurement with the multi-parameter pH meter, a water sample of 10 ml must be placed in a cuvette. The LED built into the multi-parameter pH meter generates a test light in the wavelength ranges of 503 nm, 570 nm and 620 nm. A photodiode now recognizes the value to be measured based on the light transmission of the sample. Each measurement is automatically saved by the multi-parameter pH meter. The stored measured values can then be read out, for example, via a mobile device via the Bluetooth interface built into the multi-parameter pH meter. A free app is available to analyze the measured values from the multi-parameter pH meter. It is also possible to establish a Bluetooth connection between the multi-parameter pH meter and a computer. Free software is also available for this, with which the measurement data can be analyzed. As another special feature of the multi-parameter pH meter, the measurement data can be uploaded to a cloud using both variants and accessed from anywhere. This service for the multi-parameter pH meter is also free of charge.HIGHLIGHTS- Up to 13 selectable parameters- Bluetooth connection with app- Exchangeable and lockable cuvette- 503 nm / 570 nm / 620 nm LED- Automatic shutdown when inactive- Many different menu languages- Light detector: photodiode- Cuvette: 36 x 21 mm / 3.6 x 2.1 cm 10 ml

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.