Zoro Homepage

Weighing Hook

  • Mfr # PCE-CS 1T

  • Zoro # G315084129


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb, N
Power Source
3 x 1.5V AA batteries
Includes
3 x 1.5V AAA batteries, 1 x Instruction manual
Hook Opening
38 mm / 1.49
Accuracy
1% of the measuring range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CS 1T
Zoro #
G315084129
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.2 in
Overall Width
5.1 in
Digit Height
30 mm / 1.18

Details

Weighing Units
kg, lb, N
Power Source
3 x 1.5V AA batteries
Includes
3 x 1.5V AAA batteries, 1 x Instruction manual
Hook Opening
38 mm / 1.49
Accuracy
1% of the measuring range
Function
Hold, Tare, MAX
Display
LCD display with backlight
Resolution
0.1 kg / 0.22 lb
Range
0 - 1000 kg / 2204 lb
Special Features
Measuring range 0 1000 kg / 2204 lb, Adjustable units kg, lb, N, Hold, Tare and MAX functions, Optionally with ISO calibration certificate, Backlight, Robust metal housing
Application
Hanging scale for industrial, commerial or agricultural trading, and also for sport and leisure.
Operating Conditions
5 - 35°C / 41 - 95°F, < 90% RH, non-condensing
For Use With
Hanging scale for industrial, commerial or agricultural trading, and also for sport and leisure.
Shackle Opening
20 mm / 0.78

Description

The crane scale has a measuring range of 0 1000 kg / 2204 lb and a resolution of 0.1 kg. With an accuracy of 1% of the measuring range, the crane scale is also a precise measuring device. This is why the crane scale is used, for example, when weighing raw materials. The backlit LC display on the digital crane scale has a digit height of 30 mm and can be easily read from a large distance. In addition to the kg display, the digital crane scale can also display the attached weight in lb and in N.The robust metal housing of the crane scale allows it to be used in harsh industrial conditions. The crane scale is operated by three 1.5 V AA batteries. Only the largest weighed load is displayed and held via the MAX function of the crane scale. With the tare function, the displayed measured value on the crane scale can be zeroed. This function comes into action when, for example, measuring equipment is attached. The Hold function of the crane scale enables a displayed measured value to be held. PCE Instruments optionally offers an ISO calibration certificate for the crane scale.HIGHLIGHTS- Measuring range 0 ... 1000 kg / 2204 lb- Adjustable units kg, lb, N- Hold, Tare and MAX functions- Optionally with ISO calibration certificate- Backlight- Robust metal housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.