Zoro Homepage

Weighing Platform Scale, Up to 60 kg

  • Mfr # PCE-PB 60N

  • Zoro # G304853750


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Capacity
132 lbs
Overall Width
1.7
Overall Length
11
Overall Height
11
Includes
Display stand, USB cable, power adapter and user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PB 60N
Zoro #
G304853750
UPC #
4250348711403
Country of Origin
China

Dimensions

Overall Width
1.7
Overall Length
11
Overall Height
11

Details

Capacity
132 lbs
Includes
Display stand, USB cable, power adapter and user manual
Application Modes
Suitable for most applications

Description

Portable Industrial Scale Features a 60000 g / 60 kg / 132 lb / 588.39 N capacity with 0.02 resolution and ZERO / TARE and counting (PCS) functions. Large LCD screen. Stainless steel weighing pan. Simple 4-button operation. ZERO / TARE and part counting (PCS) functions. Weighing units: grams (g), kilograms (kg), pounds (lbs), Newtons (N). AC power adapter and display wall-mounting kit included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.