Zoro Homepage

Wind Measurer

  • Mfr # PCE-FST-200-201-H-U

  • Zoro # G416109622


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Features
Alloys, Heating, Seal protection, Analogue output signal, Easy assembly, Detects minutest movements of air
Connection Type
M12
Operating Temp. Range
-20 - 85°C / -4 - 185°F, at ≤ 95% rel. humidity
Length
5.3 in
Output
0 - 10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-FST-200-201-H-U
Zoro #
G416109622
UPC #
-
Country of Origin
China

Dimensions

Length
5.3 in
Width
7.9 in

Details

Features
Alloys, Heating, Seal protection, Analogue output signal, Easy assembly, Detects minutest movements of air
Connection Type
M12
Operating Temp. Range
-20 - 85°C / -4 - 185°F, at ≤ 95% rel. humidity
Output
0 - 10V
For Use With
To detect even the minutest movements of air and the results are then output in analogue form.
Includes
1 x Plug M12, 1 x 3 m / 9.8 ft cable, 1 x Operating Manual
Operating Voltage
12 - 36V DC
IP Rating
IP55
Application
To detect even the minutest movements of air and the results are then output in analogue form.
Heat Output
10 W at 24V DC
Maximum Wind Speed
70-m/s (156.6 mph)
Measurement Reading Range
0.5-m/s - 50-m/s (1.1 - 111.8 mph)
Measurement Readings From
≤ 0.5-m/s (1.1 mph)
Measurement Reading Accuracy
±0.5 m/s (1.1 mph) < 5-m/s (11.2 mph); ±3% of full scale

Description

The wind speed sensor is compatible with and can be mounted on to a wide variety of available measuring equipment. The sensor will detect even the minutest movements of air and the results are then output in analogue form. The sensor is manufactured from corrosion resistant alloy, thus making it impervious to oxidation or rust. This allows the device to be used in the toughest environments. Sensitive parts are protected with seals, to prevent the ingress of water or fine dust. A heating element prevents the sensor from freezing. The PCE-FST-200-201-H wind speed sensor is a cup anemometer and is sensitive to wind speed down to as little as, less than 0.5 meters per second. The wind speed sensor is available in different versions with different outputs. This one is available with 4 20-mA output and a 0 10V DC output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.