Wind speed alarm controller, 0-50 m/s with 0-10V, RS-485 and dual relays (24V DC)

  • Mfr # PCE-WSAC 50-321

  • Zoro # G222432624


product price: $751.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WSAC 50-321
Zoro #
G222432624
UPC #
-
Country of Origin
Germany

Description

Air Flow Meter is primarily used to measure and monitor the wind load on cranes or wind turbines. Furthermore, the wind situation can be measured and analyzed before commissioning a wind turbine. The Wind Speed Meter PCE-WSAC 50W 230 is equipped with alarm relay for a pre-alarm or main alarm. Due to the high measuring range of up to 50 m / s of the anemometer, stormy gusts can also be monitored. The radio range of the anemometer is in the open field up to 750 m / 2500 ft in the free frequency band of 2.4 GHz. When installing the display of the anemometer PCE-WSAC 50W 230 in buildings, a range of up to 60 m / 200 ft can be achieved for the wind sensor. Due to the integrated 4 ... 20-mA analogue output of the wind alarm display, the measured data can also be transferred to other controllers for evaluation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.