
Wind speed indicator, 1-50 m/s with 4-20 mA, pulse output and 110-230V AC display
Mfr # PCE-WSAC 50W+ 230
Zoro # G022432503
product price: $2,144.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-WSAC 50W+ 230
Zoro #
G022432503
UPC #
-
Country of Origin
Germany
Description
The Clamp Meter is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating current that can be measured without direct contact to the line. The Clamp Meter is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components. For maximum measurement accuracy, the Clamp Meter supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets. The 2-inch LCD display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements. Compact and easy to use, the Clamp Meter is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.