Brother Dr-700 Dr700 Drum 40000 Page Yield Fits Brother Hl-7050,
- Mfr # DR700PC
- Zoro # G0946612
product price:Â
$
41.59
/ea
Key Features
Max. Page Yield
40000 Pages
Compatibility
Brother Printers: HL-6050D, HL-6050DN, HL-6050DW.
Print Color
Black
Print Technology
Laser
Print Coverage
0.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR700PC
- Zoro #
- G0946612
- UPC #
- 845161002728
- Country of Origin
- Unknown
Details
- Max. Page Yield
- 40000 Pages
- Compatibility
- Brother Printers: HL-6050D, HL-6050DN, HL-6050DW.
- Item
- Imaging Drum
- Print Color
- Black
- Print Technology
- Laser
- Print Coverage
- 0.05
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.