Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canon 0482C003Aa Gpr55 Cyan Toner Ctg

  • Mfr # 0482C003-PCI

  • Zoro # G0971401


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
60000 Cyan
Color
Cyan
Height
22.4in
Depth
3in
Width
2.9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0482C003-PCI
Zoro #
G0971401
UPC #
845161087329
Country of Origin
Unknown

Dimensions

Height
22.4in
Depth
3in
Width
2.9in

Details

Item
Toner Cartridge
Max. Page Yield
60000 Cyan
Color
Cyan
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.