Shop PCI
See all product information
Create Account
Canon 119 3479B001Aa Black Toner Ctg
- Mfr # 3479B001AAUS-PCI
- Zoro # G3561882
product price:Â
$
51.25
/ea
Key Features
Max. Page Yield
2100 Black
Color
Black
Depth
14in
Height
7.4in
Width
4.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3479B001AAUS-PCI
- Zoro #
- G3561882
- UPC #
- 845161084885
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 2100 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- MF-5850, MF-5850DN, MF-5880, MF-5880DN, MF-6180, MF-6180DW
- Ink/Toner Color
- Black
Dimensions
- Depth
- 14in
- Height
- 7.4in
- Width
- 4.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.