Canon 2788B003Aa Black Toner Ctg
- Mfr # 2788B003AA-PCI
- Zoro # G0952529
product price:Â
$
52.85
/ea
Key Features
Max. Page Yield
15200 Black
Color
Black
Depth
14.2in
Width
3.5in
Height
3.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2788B003AA-PCI
- Zoro #
- G0952529
- UPC #
- 845161077894
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 15200 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 400, 400iF, 500, 500iF
Dimensions
- Depth
- 14.2in
- Width
- 3.5in
- Height
- 3.5in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.