Shop PCI
See all product information
Create Account
Canon 324 Ii 3482B013Aa Black Toner
- Mfr # 3482B013AA-PCI
- Zoro # G0963896
product price:Â
$
88.79
/ea
Key Features
Max. Page Yield
12500 Black
Color
Black
Width
5.2in
Height
9.8in
Depth
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3482B013AA-PCI
- Zoro #
- G0963896
- UPC #
- 845161084922
- Country of Origin
- Unknown
Dimensions
- Width
- 5.2in
- Height
- 9.8in
- Depth
- 14in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 12500 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- LBP-6780, LBP-6780DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.