Canon 6270B001Aa 131 Magenta Toner
- Mfr # 6270B001AA-PCI
- Zoro # G0958506
product price:Â
$
61.59
/ea
Key Features
Max. Page Yield
1500 Magenta
Color
Magenta
Width
4.2in
Height
6.4in
Depth
13in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6270B001AA-PCI
- Zoro #
- G0958506
- UPC #
- 845161054581
- Country of Origin
- Unknown
Dimensions
- Width
- 4.2in
- Height
- 6.4in
- Depth
- 13in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 1500 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- LBP-7110, LBP-7110CW, MF-8280, MF-8280CW LBP-7110, LBP-7110CW, MF-8280, MF-8280CW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.