Canon Cli-36 Color Ink Ctg.
- Mfr # CLI-36-PCI
- Zoro # G0963001
product price:Â
$
17.19
/ea
Key Features
Max. Page Yield
249 Pages Color
Color
Color
Depth
5.5in
Height
1.2in
Width
4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLI-36-PCI
- Zoro #
- G0963001
- UPC #
- 845161067291
- Country of Origin
- Unknown
- Item
- Ink Cartridge
- Max. Page Yield
- 249 Pages Color
- Color
- Color
- Print Technology
- Inkjet
- Ink/Toner Color
- Color
- Compatible OEM Model Number
- iP100, mini260, mini320 iP100, mini260, mini320
Dimensions
- Depth
- 5.5in
- Height
- 1.2in
- Width
- 4in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.