Shop PCI
See all product information
Create Account
Canon Pg-40 0615B002Aa Black Ink Cartridge For Canon Fax Jx200,
- Mfr # PG-40-PC
- Zoro # G0961446
product price:Â
$
40.89
/ea
Key Features
Max. Page Yield
327
Compatible OEM Model Number
FAX JX200, FAX JX210P, iP1300, iP1600, iP1700, iP1800, iP1900, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP210, MP220, MP450, MP460, MP470, MX300, MX310, PIXUS iP2500, PIXUS MP170, PIXUS MP460
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG-40-PC
- Zoro #
- G0961446
- UPC #
- 845161022177
- Country of Origin
- Unknown
- Item
- Ink
- Max. Page Yield
- 327
- Compatible OEM Model Number
- FAX JX200, FAX JX210P, iP1300, iP1600, iP1700, iP1800, iP1900, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP210, MP220, MP450, MP460, MP470, MX300, MX310, PIXUS iP2500, PIXUS MP170, PIXUS MP460
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.