Shop PCI
See all product information
Create Account
Compatible Brother Dr-620 Drum Unit 25K Yld For Brother
- Mfr # DR620PC
- Zoro # G0948356
product price:Â
$
30.39
/ea
Key Features
Max. Page Yield
25000 Pages
Compatibility
Brother Printers: DCP-8080DN, DCP-8085, DCP-8085DN, HL-5340D, HL-5350DN, HL-5350DNLT, HL-5370DW, HL-5370DWT, HL-5380DN, MFC-8370, MFC-8480DN, MFC-8680DN, MFC-8880DN, MFC-8890DW.
Print Color
Black
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR620PC
- Zoro #
- G0948356
- UPC #
- 845161015254
- Country of Origin
- Unknown
Details
- Max. Page Yield
- 25000 Pages
- Compatibility
- Brother Printers: DCP-8080DN, DCP-8085, DCP-8085DN, HL-5340D, HL-5350DN, HL-5350DNLT, HL-5370DW, HL-5370DWT, HL-5380DN, MFC-8370, MFC-8480DN, MFC-8680DN, MFC-8880DN, MFC-8890DW.
- Item
- Imaging Drum
- Print Color
- Black
- Print Technology
- Laser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.