Compatible Canon E-40 1491A002Aa Black Toner Cartridge 4K Yld For
- Mfr # 1491A002AAPC
- Zoro # G0947796
product price:Â
$
51.25
/ea
Key Features
Max. Page Yield
4000 Page
Color
Black
Length
13.6in
Print Technology
Laser
Compatible OEM Model Number
FC-200,FC-204,FC-220,FC-310,FC-330,FC-336,K140,K330,K420,K425,K430,PC-140,PC-150,PC-160,PC-170,PC-300,PC-310,PC-320,PC-325,PC-330,PC-330L,PC-400,PC-420,PC-425,PC-428,PC-430,PC-530,PC-550,PC-710,PC-720,PC-730,PC-735,PC-740,PC-745,PC-760,PC-770,PC-775,PC-785,PC-790,PC-795,PC-860,PC-880,PC-890,PC-920,PC-921,PC-940,PC-941,PC-950,PC-980,PC-981
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1491A002AAPC
- Zoro #
- G0947796
- UPC #
- 845161012383
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 4000 Page
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- FC-200,FC-204,FC-220,FC-310,FC-330,FC-336,K140,K330,K420,K425,K430,PC-140,PC-150,PC-160,PC-170,PC-300,PC-310,PC-320,PC-325,PC-330,PC-330L,PC-400,PC-420,PC-425,PC-428,PC-430,PC-530,PC-550,PC-710,PC-720,PC-730,PC-735,PC-740,PC-745,PC-760,PC-770,PC-775,PC-785,PC-790,PC-795,PC-860,PC-880,PC-890,PC-920,PC-921,PC-940,PC-941,PC-950,PC-980,PC-981
- Ink/Toner Color
- Black
Dimensions
- Length
- 13.6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.