Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 310-4133 W2989 12A7468 Black Toner

  • Mfr # 310-4133-PCI

  • Zoro # G0954218


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
27000 Pages Black
Color
Black
Height
18.3in
Width
8.1in
Depth
12.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-4133-PCI
Zoro #
G0954218
UPC #
845161055168
Country of Origin
Unknown

Dimensions

Height
18.3in
Width
8.1in
Depth
12.7in

Details

Item
Toner Cartridge
Max. Page Yield
27000 Pages Black
Color
Black
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.