Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 332-2117 Kdpkj Mpj42 Magenta Toner

  • Mfr # MPJ42-PCI

  • Zoro # G0960588


product price: $67.29
/ea

Key Features

Max. Page Yield
12000 Magenta
Color
Magenta
Width
7in
Height
7in
Depth
16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPJ42-PCI
Zoro #
G0960588
UPC #
845161064047
Country of Origin
Unknown

Dimensions

Width
7in
Height
7in
Depth
16in

Details

Item
Toner Cartridge
Max. Page Yield
12000 Magenta
Color
Magenta
Yield Type
High
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.