Zoro Homepage

Epson 127 T127220 High Yield Cyan Ink

  • Mfr # T127220-PCI

  • Zoro # G0968680


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Max. Page Yield
755 Pages Cyan
Color
Cyan
Width
0.8in
Height
4.3in
Depth
4.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T127220-PCI
Zoro #
G0968680
UPC #
845161063484
Country of Origin
Unknown

Dimensions

Width
0.8in
Height
4.3in
Depth
4.5in

Details

Item
Ink Cartridge
Max. Page Yield
755 Pages Cyan
Color
Cyan
Print Technology
Inkjet
Yield Type
Extra High

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.