Shop PCI
See all product information
Create Account
Konica Minolta Tnp-48M Magenta Toner
- Mfr # TNP-48M-PCI
- Zoro # G0965698
product price:Â
$
63.29
/ea
Key Features
Max. Page Yield
10000 Magenta
Color
Magenta
Width
5.4in
Depth
3.4in
Height
5.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNP-48M-PCI
- Zoro #
- G0965698
- UPC #
- 845161078143
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 10000 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C3350, Bizhub C3850, Bizhub C3850FS
Dimensions
- Width
- 5.4in
- Depth
- 3.4in
- Height
- 5.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.