Kyocera Mita Tk-413 Tk413 15K Black Toner Cartridge For Copystar
- Mfr # TK413PCI
- Zoro # G0967061
product price:Â
$
62.29
/ea
Key Features
Max. Page Yield
15000 Page
Color
Black
Length
8.3in
Print Technology
Laser
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK413PCI
- Zoro #
- G0967061
- UPC #
- 845161016558
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 15000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- CS1620, CS1635, CS1650, CS2020, CS2050,KM1620,KM1635,KM1650,KM2020,KM2050
Dimensions
- Length
- 8.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.