Shop PCI
See all product information
Create Account
Kyocera Tk-1162 Black Toner Ctg 7.2K
- Mfr # TK-1162-PCI
- Zoro # G0961638
product price:Â
$
33.49
/ea
Key Features
Max. Page Yield
7200 Black
Color
Black
Width
4.9in
Depth
11.9in
Height
3.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-1162-PCI
- Zoro #
- G0961638
- UPC #
- 845161078013
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 7200 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- P2040dw
- Ink/Toner Color
- Black
Dimensions
- Width
- 4.9in
- Depth
- 11.9in
- Height
- 3.4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.