Shop PCI
See all product information
Create Account
Kyocera Tk-5142C Cyan Toner Ctg 5K
- Mfr # TK-5142C-PCI
- Zoro # G0962581
product price:Â
$
39.95
/ea
Key Features
Max. Page Yield
5000 Cyan
Color
Cyan
Depth
12.5in
Height
3.9in
Width
5.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-5142C-PCI
- Zoro #
- G0962581
- UPC #
- 845161078211
- Country of Origin
- Unknown
Dimensions
- Depth
- 12.5in
- Height
- 3.9in
- Width
- 5.4in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 5000 Cyan
- Color
- Cyan
- Print Technology
- Laser
- Compatible OEM Model Number
- M6530cdn, M6030, P6130cdn
- Ink/Toner Color
- Cyan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.