Shop PCI
See all product information
Create Account
Kyocera Tk-5162K Black Toner Ctg 16K
- Mfr # TK-5162K-PCI
- Zoro # G0970780
product price:Â
$
75.39
/ea
Key Features
Max. Page Yield
16000 Black
Color
Black
Height
5.3in
Width
5in
Depth
13.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-5162K-PCI
- Zoro #
- G0970780
- UPC #
- 845161078280
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 16000 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- P7040cdn
- Ink/Toner Color
- Black
Dimensions
- Height
- 5.3in
- Width
- 5in
- Depth
- 13.2in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.