Kyocera Tk-5217C Cyan Toner Ctg 15K
- Mfr # TK-5217C-PCI
- Zoro # G0968446
product price:Â
$
71.69
/ea
Key Features
Max. Page Yield
15000 Cyan
Color
Cyan
Depth
18in
Width
3in
Height
4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-5217C-PCI
- Zoro #
- G0968446
- UPC #
- 845161078419
- Country of Origin
- Unknown
Dimensions
- Depth
- 18in
- Width
- 3in
- Height
- 4in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 15000 Cyan
- Color
- Cyan
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- 406ci, CS406ci
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.