Kyocera Tk-5217M Magenta Toner Ctg
- Mfr # TK-5217M-PCI
- Zoro # G0971429
product price:Â
$
78.39
/ea
Key Features
Max. Page Yield
15000 Magenta
Color
Magenta
Height
4in
Depth
18in
Width
3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-5217M-PCI
- Zoro #
- G0971429
- UPC #
- 845161078426
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 15000 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- 406ci, CS406ci
Dimensions
- Height
- 4in
- Depth
- 18in
- Width
- 3in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.