Kyocera Tk-6327/6329 Black Toner Ctg
- Mfr # TK-6327-PCI
- Zoro # G0948380
product price:Â
$
91.79
/ea
Key Features
Max. Page Yield
35000 Black
Color
Black
Depth
24.7in
Height
3.3in
Width
3.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-6327-PCI
- Zoro #
- G0948380
- UPC #
- 845161078655
- Country of Origin
- Unknown
Dimensions
- Depth
- 24.7in
- Height
- 3.3in
- Width
- 3.8in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 35000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 4002i, 5002i, 6002i
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.