Kyocera Tk-8307C Cyan Toner Cartridge 15K Yield For Kyoce
- Mfr # 1T02LKCUS0-PCI
- Zoro # G0959459
product price:Â
$
81.19
/ea
Key Features
Max. Page Yield
15000 Cyan
Color
Cyan
Height
5in
Width
6in
Depth
24in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1T02LKCUS0-PCI
- Zoro #
- G0959459
- UPC #
- 845161064825
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 15000 Cyan
- Color
- Cyan
- Print Technology
- Laser
- Compatible OEM Model Number
- 3050c, 3050ci, 3051c, 3051ci, 3550c, 3550ci, 3551c, 3551ci, CS-3050, CS-3050ci, CS-3051, CS-3051ci, CS-3550, CS-3550ci, CS-3551, CS-3551ci
- Ink/Toner Color
- Cyan
Dimensions
- Height
- 5in
- Width
- 6in
- Depth
- 24in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.