Kyocera Tk-8317K Black Toner Ctg 12K
- Mfr # TK-8317K-PCI
- Zoro # G0947522
product price:Â
$
59.35
/ea
Key Features
Max. Page Yield
12000 Black
Color
Black
Depth
23.5in
Width
4.3in
Height
3.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-8317K-PCI
- Zoro #
- G0947522
- UPC #
- 845161078761
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 12000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 2550ci
Dimensions
- Depth
- 23.5in
- Width
- 4.3in
- Height
- 3.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.