Kyocera Tk-8347C Cyan Toner Ctg 12K
- Mfr # TK-8347C-PCI
- Zoro # G0960752
product price:Â
$
66.15
/ea
Key Features
Max. Page Yield
12000
Compatible OEM Model Number
2552ci
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-8347C-PCI
- Zoro #
- G0960752
- UPC #
- 845161079027
- Country of Origin
- Unknown
- Max. Page Yield
- 12000
- Compatible OEM Model Number
- 2552ci
- Item
- Toner Cartridge
- Ink/Toner Color
- Cyan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.