Shop PCI
See all product information
Create Account
Kyocera Tk-8347K Black Toner Ctg 20K
- Mfr # TK-8347K-PCI
- Zoro # G0956589
product price:Â
$
55.69
/ea
Key Features
Compatible OEM Model Number
2552ci
Ink/Toner Color
Black
Max. Page Yield
20000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-8347K-PCI
- Zoro #
- G0956589
- UPC #
- 845161079003
- Country of Origin
- Unknown
- Compatible OEM Model Number
- 2552ci
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 20000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.