Shop PCI
See all product information
Create Account
Kyocera Tk-8507C 1T02Lcc Cyan Toner
- Mfr # TK8507C-PCI
- Zoro # G0954717
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
20000 Cyan
Color
Cyan
Width
5.5in
Depth
23.6in
Height
4.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK8507C-PCI
- Zoro #
- G0954717
- UPC #
- 845161054635
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Cyan
- Color
- Cyan
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- 4550c, 4550ci, 4551c, 4551ci, 5550c, 5550ci, 5551c, 5551ci
Dimensions
- Width
- 5.5in
- Depth
- 23.6in
- Height
- 4.6in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.