Shop PCI
See all product information
Create Account
Kyocera Tk-8517Y Yellow Toner Ctg
- Mfr # TK-8517Y-PCI
- Zoro # G0957386
product price:Â
$
84.25
/ea
Key Features
Max. Page Yield
20000 Yellow
Color
Yellow
Width
4in
Height
4in
Depth
25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-8517Y-PCI
- Zoro #
- G0957386
- UPC #
- 845161079133
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- 5052ci, 6052ci, CS5052ci, CS6052ci
Dimensions
- Width
- 4in
- Height
- 4in
- Depth
- 25in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.