Shop PCI
See all product information
Create Account
Kyocera Tk-8527K Black Toner Ctg 25K
- Mfr # TK-8527K-PCI
- Zoro # G0959197
product price:Â
$
79.79
/ea
Key Features
Max. Page Yield
25000 Black
Color
Black
Height
3.3in
Depth
24.7in
Width
3.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-8527K-PCI
- Zoro #
- G0959197
- UPC #
- 845161079157
- Country of Origin
- Unknown
Dimensions
- Height
- 3.3in
- Depth
- 24.7in
- Width
- 3.3in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 25000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 3552ci, 4052ci, CS3552ci, CS4052ci
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.