Shop PCI
See all product information
Create Account
Lexmark 12A7460 Micr Toner Cartridge
- Mfr # 12A7460M-PCI
- Zoro # G0956150
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
21000
Height
18.3in
Depth
12.7in
Width
8in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12A7460M-PCI
- Zoro #
- G0956150
- UPC #
- 845161055304
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 21000
- Print Technology
- Laser
- Compatible OEM Model Number
- T630, T630VE, T630dn, T630n, T630nVE, T632, T632dtn, T632dtnf, T632n, T632tn, T634, T634dtn, T634dtnf, T634n, T634tn, X630, X632, X632, X632e, X632e, X632s, X634dte, X634e
Dimensions
- Height
- 18.3in
- Depth
- 12.7in
- Width
- 8in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.