Lexmark 24015Sa-Micr Toner Cartridge
- Mfr # 24015SAM-PCI
- Zoro # G0968960
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
2500
Depth
13in
Width
6.4in
Height
4.2in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24015SAM-PCI
- Zoro #
- G0968960
- UPC #
- 845161055922
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 2500
- Print Technology
- Laser
- Compatible OEM Model Number
- E230, E232, E232t, E234, E234n, E234tn, E240, E240n, E240t, E330, E332n, E332tn, E340, E340dn, E342, E342n
Dimensions
- Depth
- 13in
- Width
- 6.4in
- Height
- 4.2in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.