Zoro Homepage

Muratec Tn321C Mfx2280 Cyan Toner Ctg

  • Mfr # MFXC2280C-PCI

  • Zoro # G0960308


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
25000 Cyan
Color
Cyan
Depth
15in
Height
5.5in
Width
8.9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXC2280C-PCI
Zoro #
G0960308
UPC #
845161039168
Country of Origin
Unknown

Dimensions

Depth
15in
Height
5.5in
Width
8.9in

Details

Item
Toner Cartridge
Max. Page Yield
25000 Cyan
Color
Cyan
Print Technology
Laser
Yield Type
High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.