Shop PCI
See all product information
Create Account
New Compatible Dell 310-9064 Ku055 Wm138 Xl High-Yield Magenta
- Mfr # 310-9064PC
- Zoro # G0960606
product price:Â
$
11.69
/ea
Key Features
Max. Page Yield
2000 Page
Color
Magenta
Print Technology
Laser
Yield Type
High
Compatible OEM Model Number
Dell 1320, Dell 1320C, Dell 1320CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-9064PC
- Zoro #
- G0960606
- UPC #
- 845161012987
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 2000 Page
- Color
- Magenta
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- Dell 1320, Dell 1320C, Dell 1320CN
- Ink/Toner Color
- Magenta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.