Shop PCI
See all product information
Create Account
New Compatible Dell 330-4131 P579K M797K Xl High-Yield Black
- Mfr # 330-4131-PC
- Zoro # G0945836
product price:Â
$
68.89
/ea
Key Features
Max. Page Yield
3500 Black
Color
Black
Height
15in
Depth
7in
Width
5.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-4131-PC
- Zoro #
- G0945836
- UPC #
- 845161028186
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 3500 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- Dell 2230, Dell 2230D
Dimensions
- Height
- 15in
- Depth
- 7in
- Width
- 5.5in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.