Shop PCI
See all product information
Create Account
Okidata 42103001 2.5K Black Toner Cartridge For Okidata B4100
- Mfr # 42103001-PCI
- Zoro # G0952632
product price:Â
$
12.39
/ea
Key Features
Max. Page Yield
2500 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
B 4100, B 4200, B 4250, B 4300, B 4350, B 4350n, B4100, B4200, B4250, B4300, B4350, B4350 Low file, B4350n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42103001-PCI
- Zoro #
- G0952632
- UPC #
- 845161032374
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 2500 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- B 4100, B 4200, B 4250, B 4300, B 4350, B 4350n, B4100, B4200, B4250, B4300, B4350, B4350 Low file, B4350n
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.