Shop PCI
See all product information
Create Account
Okidata 43324403 Cyan Toner Cartridge 5000 Page High-Yield For
- Mfr # 43324403-PCI
- Zoro # G0966547
product price:Â
$
31.19
/ea
Key Features
Max. Page Yield
5000 Page
Color
Cyan
Print Technology
Laser
Yield Type
High
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43324403-PCI
- Zoro #
- G0966547
- UPC #
- 845161032725
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 5000 Page
- Color
- Cyan
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- C5500, C5500dn, C5500ldn, C5500n, C5650dn, C5650n, C5750, C5800, C5800dn, C5800ldn, C5800n, C5900, C5900cdtn, C5900dn, C5900dtn, C5900n
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.