Okidata 43865717 6K Yellow Laser Toner Cartridge For Okidata
- Mfr # 43865717-PCI
- Zoro # G0962688
product price:Â
$
34.99
/ea
Key Features
Max. Page Yield
6000 Page
Color
Yellow
Print Technology
Laser
Ink/Toner Color
Yellow
Compatible OEM Model Number
C6150, C6150dn, C6150dtn, C6150hdn, C6150n, MC560, MC560dn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43865717-PCI
- Zoro #
- G0962688
- UPC #
- 845161032732
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 6000 Page
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- C6150, C6150dn, C6150dtn, C6150hdn, C6150n, MC560, MC560dn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.