Okidata 43979001 25K Models. For Okidata B410D Okidata B410Dn
- Mfr # 43979001-PCI
- Zoro # G0964018
product price:Â
$
69.25
/ea
Key Features
Max. Page Yield
25000
Color
Black
Print Technology
Laser
Compatible OEM Model Number
B410D, B410DN, B420DN, B430DN, MB400, B410, B420, MB460, MB470, MB480
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43979001-PCI
- Zoro #
- G0964018
- UPC #
- 845161032947
- Country of Origin
- Unknown
- Item
- Imaging Drum
- Max. Page Yield
- 25000
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- B410D, B410DN, B420DN, B430DN, MB400, B410, B420, MB460, MB470, MB480
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.