Shop PCI
See all product information
Create Account
Okidata 43979201 7K Black High Capacity Laser Toner Cartridge For
- Mfr # 43979201-PCI
- Zoro # G0945888
product price:Â
$
19.49
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
7000
Compatible OEM Model Number
B420, B420dn, B430dn, MB400, MB460, MB470, MB480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43979201-PCI
- Zoro #
- G0945888
- UPC #
- 845161032473
- Country of Origin
- Unknown
Details
- Item
- Toner
- Ink/Toner Color
- Black
- Max. Page Yield
- 7000
- Compatible OEM Model Number
- B420, B420dn, B430dn, MB400, MB460, MB470, MB480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.