Shop PCI
See all product information
Create Account
Okidata 52114502 18K High-Yld Black Toner Cartridge For Okidata
- Mfr # 52114502-PCI
- Zoro # G0944801
product price:Â
$
99.59
/ea
Key Features
Max. Page Yield
18000 Page
Color
Black
Yield Type
High
Print Technology
Laser
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52114502-PCI
- Zoro #
- G0944801
- UPC #
- 845161033173
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 18000 Page
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- B6300, B6300dn, B6300n, B6300nMX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.